Beli push valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC 2/3-Port Mechanical Valve Vm Seriesatribut:
- Suffix For indicator light: None
- Body Option: Side Mounting
- Bracket Option: None
- Made To Order: Standard
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- SMC Mechanical Valve Vm Seriesatribut:
- Body Option: Side Mounting
- Port Size: R1/4
- Bracket Option: None
- Made To Order: Standard
- SMC Mechanical Valve, Vm Series Vm430-atribut:
- Made To Order: Standard
- Port Size: Rc1/8
- SMC 5 Port Mechanical Valveatribut:
- Body Option: Internal Pilot
- Port Size: 1/4
- Option: None
- Made To Order: Standard
- Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)atribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- PISCO Check Valve Straight (Katup)Deskripsi:One-touch fitting built-in check valve. For supplying only air entered from one side, possible to maintain the pressure on the output side. Vacuum holding, can be used in the pipe at low pressureUseable: Connection of the screw and tubeatribut:
- Material: Lock Nail, Spring/Stainless. Open Ring/POM (Polyacetal). Tube/Polyurethane, Nylon. Guide Ring, Metal Body/Brass, Electroless Nickel Plating. Elastic Sleeve, O-ring/NBR (Nitrile Rubber). Valve Body/Aluminium
- Shape: Check Valve straight
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: 0 to 0.9MPa
- Appearance: Metal type
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- SAFETY JOGGER Safety Gloves SUPERPRO 4121X (Sarung Tangan)atribut:
- Series: Superpro
- Material: Polyester glove, nitrile grip, oil resistant
- Coating: Nitrile
- Liner: 13 Gauge Polyester
- Performance Level: 4121X
- Protection Type (Gloves): Multi-purpose protection
- SNI License: Yes
- Standard: EN ISO 21420:2020, EN 388:2016 (4121X)
- IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)atribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- ROMOLD Spill Tray (Baki Penampung Bocoran)Deskripsi:These MiniBund spill trays are made from polyethylene for extra strength and chemical resistance. Have a removable grate to keep your containers above the spill and allow easy cleaning. Perfect for storage of drums up to 25L. Can be used to create a safe liquid decanting area.atribut:
- Dimensions (WxDxH)(cm): 100x60x20
- Sump Capacity (L): 63
- Maximum Loading Capacity (kg): 205
- monotaro.id Mur Putih Pack Besar (Hexagonal Nut)atribut:
- Material: Steel
- Surface Treatment: Galvanis White
- Insize Threaded Ring Gauge No Go (Alat Pengukur Ulir)atribut:
- Material: Tool Steel
- Finish: Uncoated
- Thread Type: Metric
- Dimension Type: Metric
- Gauge Type: No-Go (Minus)
- Gauge Design: Adjustable
- Thread Class: 6G
- Insize Adjustable Go/No-Go Snap GaugeDeskripsi:These adjustable snap gauges have a C-shaped frame with two adjustable measuring faces on one side of the C and a single flat anvil on the other side of the C. These gauges are used to provide Go/No-Go test: the measuring face is adjusted and if the workpiece does not fit into the gap between the C, it is a No-Go and needs to be reworked. Machinists do not need to purchase an extra dial or electronic indicator. Rather than taking a direct measurement, users can simply adjust the gauge and use the Go/No-Go testing logic. These gauges are commonly used in light and heavy manufacturing and machining applications and for QA environments in mid- or post-production.
Daftar Harga push valve Terbaru October 2026
| SMC 2/3-Port Mechanical Valve Vm Series | Rp469.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
| SMC Mechanical Valve | Rp469.900 |
| SMC Micro Mechanical Valve | Rp469.900 |
| SMC Mechanical Valve Vm Series | Rp869.900 |
| SMC Mechanical Valve, Vm Series Vm430- | Rp1.199.900 |
| SMC 5 Port Mechanical Valve | Rp1.799.900 |
| Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit) | Rp4.899.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp99.900 |
| Schneider Electric Harmony XB7 | Rp78.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Pompa%20Vakum)/P103069311-1.jpg)





/onP101553887-4.jpg)
/5lP102082201-6.jpg)

/PISCO%20Check%20Valve%20Straight%20(Katup)/P102533651-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Safety%20Gloves%20SUPERPRO%204121X%20(Sarung%20Tangan)/9sP102038352-4.jpg)
/n8P103210836-1.jpg)
/ilP103210669-1.jpg)
/5pP106589205-1.jpg)
/hbP107560623-2.jpg)
/6oP105918240-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)